Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sensidyne™ Detector Tubes: Hydrogen Cyanide
SDP

Catalog No. 18070J Shop All Sensidyne Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Measurement Range:
0.01 to 3%
0.5 to 100ppm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18-070J 0.01 to 3%
18-070H 0.5 to 100ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-070J Supplier Sensidyne™ Supplier No. 112SA
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Detector tubes are sold in packs of 10

Specifications

Components Measured Hydrogen Cyanide
Measurement Range 0.01 to 3%
No. of Strokes 1
Quantity 10
Response Time 2 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.