Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sensidyne™ Detector Tubes: Nitrogen Compounds
SDP

Catalog No. 19818948 Shop All Sensidyne Inc. Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Components Measured:
Nitric Acid Vapor
Nitrogen Dioxide
Nitrogen Oxides
Measurement Range:
0.1 to 1ppm
0.5 to 30ppm
1 to 20ppm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range
19-818-948 Nitrogen Dioxide 0.1 to 1ppm
18-072H Nitrogen Oxides 0.5 to 30ppm
18-072F Nitrogen Dioxide 0.5 to 30ppm
18-072D Nitric Acid Vapor 1 to 20ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-818-948 Supplier Sensidyne™ Supplier No. 117SD
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

All detector tubes are sold in packs of 10.

Specifications

Components Measured Nitrogen Dioxide
Measurement Range 0.1 to 1ppm
No. of Strokes 3
Quantity 10
Response Time 135 sec.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.