Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sensidyne™ Detector Tubes: Trichloroethylene
SDP

Catalog No. p-4909638 Shop All Sensidyne Inc. Products
Encompass
Change view
Click to view available options
Measurement Range:
0.2 to 36.8ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18-073X 0.2 to 36.8ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-073X Supplier Sensidyne™ Supplier No. 134SB
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

All detector tubes are sold in packs of 10.

Specifications

Components Measured Trichloroethylene
Measurement Range 0.2 to 36.8ppm
No. of Strokes 1
Quantity 10
Response Time 1.5 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.