Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sensidyne™ Gilian™ AirCon-2™ Constant-Flow Sampler Battery Packs and Chargers
SDP

Catalog No. 19087545 Shop All Sensidyne Inc. Products
Encompass
Change view
Click to view available options
Voltage:
12V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
19-087545 12V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-087545 Supplier Sensidyne™ Supplier No. 801001/DUP
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type Battery Pack
Height (English) 5.5 in.
Height (Metric) 14 cm
Voltage 12V
Width (English) 5.25 in.
Width (Metric) 13.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.