Learn More
Thermo Scientific™ Sensititre™ Vizion™ Digital MIC Viewing System
Consolidate all offline testing on a single instrument, for maximum efficiency, with the Thermo Scientific™ Sensititre™ Vizion™ Digital MIC Viewing System.
Specifications
Antimicrobial Agents | Various |
---|---|
Product Type | Digital MIC Viewing System |
Test Type | Minimum Inhibitory Concentration (MIC) |
Regulatory Status | ETL safety tested, CE marked, EMC tested, FDA-cleared |
Width (English) | 10.4 in. |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
YV2021
|
Thermo Scientific™
YV2021 |
Sensititre Vizion Instrument | N/A | N/A | |||||
This product is not orderable online. For ordering, please contact your Fisher Healthcare Sales Representative. | |||||||||
Description
Consolidate all offline testing on a single instrument, for maximum efficiency, with the Thermo Scientific™ Sensititre™ Vizion™ Digital MIC Viewing System, which combines automation with visual results. Just place your plate in the Vizion instrument, and customizable lighting options facilitate efficient, manual reading of all organisms. The easy-to-read digital plate image allows users to easily read and record MIC results, eliminating manual reading errors. Using the powerful Thermo Scientific™ Sensititre™ SWIN™ Software System, store images to expedite teaching, sharing, and decision-making, with LIS connectivity.
Using the powerful Thermo Scientific™ Sensititre™ SWIN™ Software System, store images with LIS connectivity to expedite teaching, sharing, and decision-making. Combining automation with visual results, the Sensititre Vizion Digital MIC Viewing System consolidates all offline testing on a single instrument for maximum efficiency.- Fully customizable Expert System and LIS connectivity save time, reduce errors and speed valuable information to clinicians
- On-board quality control management modules facilitate recordkeeping
- Epidemiology capabilities highlight emerging resistance patterns and provide easy annual report options
Sensititre Vizion System
- V2020-SYS includes Vizion instrument and SWIN Computer
- V2020-SYS-LIS includes Vizion instrument, SWIN Computer and LIS interface
- V2020-SYE includes Vizion instrument, SWIN Computer and SWIN Epidemiology Module
- V2020-SYE-LIS includes Vizion instrument, SWIN Computer, SWIN Epidemiology Module and LIS interface
Not all products are available for sale in all territories. Please inquire.
VersaTREK™ and Sensititre products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifications
Various | |
Minimum Inhibitory Concentration (MIC) | |
10.4 in. | |
12.4 in. | |
13.9 in. | |
9.5 kg | |
Multiple |
Digital MIC Viewing System | |
ETL safety tested, CE marked, EMC tested, FDA-cleared | |
26.3 cm | |
31.5 cm | |
35.4 cm | |
220/240VAC; 60Hz; 8w |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.