Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Separating Funnel
SCI_ED

Catalog No. S24521 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S24521 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24521 Supplier Eisco™ Supplier No. CH0485E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With interchangeable plastic stopper

  • Made from borosilicate glass
  • With PTFE key stopcock
  • Pear-shaped

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) 152.4 mm
Includes Interchangeable plastic stopper
Joint Number 29/32
Stopcock PTFE key
Product Type Separatory Funnel
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.