Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Separatory Funnel Holders
SDPSCI_ED

Catalog No. S90335 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Positions:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
S90335 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90335 Supplier United Scientific™ Supplier No. 45104
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Non-corrosive Separatory Funnel Holders are molded in polypropylene.

  • Has a front opening which provides clear view of the solution and allows unobstructed placement of separating funnels.
  • Two tapered wedges are provided to ensure firm grip on rods measuring 0.5 or 0.375 in. diameter.

Specifications

Autoclavable Not Autoclavable
Color White
Holds Separatory Funnels
Material Polypropylene
Positions 1
Sterility Non-sterile
For Use With (Equipment) Separatory Funnel measuring 1/2in or 3/8in diameter
Size For Rods 1/2 in. or 3/8 in.
Length (Metric) 160 mm
Includes Funnel Holder
Product Type Funnel Holder
Height (Metric) 50 mm
Width (Metric) 85 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.