Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Septa for Open Top Caps

Catalog No. 111010856 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Material:
PTFE/Red Rubber
PTFE/Silicone
PTFE/Styrene-butadiene Rubber
Closure Size:
13 mm
15 mm
20 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Closure Size
11-101-0856 PTFE/Red Rubber 15 mm
11-100-9517 PTFE/Silicone 20 mm
11-100-9972 PTFE/Silicone 15 mm
11-101-1233 PTFE/Styrene-butadiene Rubber 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-0856 Supplier MilliporeSigma™ Supelco™ Supplier No. Z106534100EA
Add to Cart
Add to Cart

For use with cut-out top caps and Wheaton vials.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 15 mm Cap Size
Material PTFE/Red Rubber
No. per Pack 100
Closure Size 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.