Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bacharach™ Serdex™ R.H. and Temperature Recorder::Recording Charts.

Catalog No. 1165832
Change view
Click to view available options
Time Range:
24 hrs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
11-658-32 24 hrs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-658-32 Supplier Bacharach™ Supplier No. 22 0082

For Serdex recorder.

Specifications

Product Type Temperature Recorder Chart
Diameter (Metric) 152 mm
Diameter (English) 6 in.
For Use With (Equipment) For Serdex recorder
Time Range 24 hrs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.