Learn More
BINDER™ Series BD Avantgarde.Line - Standard-Incubator with Gravity Convection

Shop All BINDER Inc. Products


Description
- Temperature range: ambient temperature plus 5°C to 100°C
- High temperature accuracy thanks to APT.line™ technology
- Gravity convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Units up to 115 L are stackable
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
Specifications
| Alarm Types | Visual |
| Capacity (English) | 4 cu. ft. |
| Capacity (English) Shelf | 66.1 lb. |
| Capacity (Metric) Shelf | 30 kg |
| Description | BD115UL-120V, Standard, Series BD Avantgarde.Line - Standard-Incubator with Gravity Convection, 112 L, 120 V 1∼ 60 Hz |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 112 L |
| Chamber Material | Stainless Steel |
| Convection Type | Gravity, APT.Line Technology |
| For Use With (Equipment) | BINDER Standard Incubators |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.