Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series FED Avantgarde.Line - Drying and Heating Chamber with Forced Convection and Enhanced Timer Functions
GREENER_CHOICESDP

Catalog No. 08111429 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
60 L
116 L
259 L
741 L
Model:
FED056UL-120V
FED115UL-120V
FED260UL-240V
FED720UL-208V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08-111-429 116 L FED115UL-120V
08-111-428 60 L FED056UL-120V
08-111-430 259 L FED260UL-240V
08-111-431 741 L FED720UL-208V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 08-111-429 Supplier BINDER™ Supplier No. 90100294
Add to Cart
Add to Cart
Request a Quote

BINDER heating chambers of the FED Avantgarde.Line series provide almost unlimited capacity and are particularly adaptable. With advanced timing functions and a controllable fan, temperature and convection conditions are easily controlled.

  • Temperature range: +10°C above ambient temperature to +300°C
  • Up to 30% lower energy consumption compared to conventional units on the market
  • High temperature accuracy thanks to APT.line™ technology
  • Adjustable fan speed
  • Controller with LCD display and enhanced time functions
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Units up to 115 liters are stackable
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • Ethernet interface
  • USB port for recording data

Specifications

Capacity (English) 4.1 cu. ft.
Convection Type Forced
Description FED115UL-120V, Standard, Series FED Avantgarde.Line - Drying and Heating Chamber with Forced Convection and Enhanced Timer Functions, 116 L, 120 V 1∼ 60 Hz
Capacity (Metric) 116 L
Temperature (Metric) Ambient +10° to 300°C
Type Drying and Heating Chamber
Includes 1 door
Max. Shelf Load 30 kg
Model FED115UL-120V
No. of Shelves 2 std. / 5 max.
Dimensions (D x W x H) Interior 550 x 385 x 550 mm
Dimensions (L x W x H) 710 x 605 x 705 mm
Weight (English) 125.7 lb.
Weight (Metric) 57 kg
Electrical Requirements 120 V, 60 Hz, 12.5 A
Voltage 120 V
Wattage 1.4 kW
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.