Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Series FED Avantgarde.Line Drying and Heating Chambers PROMO

BINDER™ Series FED Avantgarde.Line Drying and Heating Chambers feature advanced timing functions, controllable fan, and easy to control temperature and convection conditions.
Supplier: BINDER™ 90100294PM
Description
- Up to 30% lower energy consumption compared to conventional units on the market
- High temperature accuracy thanks to APT.line™ technology
- Adjustable fan speed
- controller with LCD display and enhanced time functions
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Units up to 115 liters are stackable
- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- Ethernet interface
- USB port for recording data
Specifications
116 L | |
Drying and Heating Chamber | |
30 kg | |
2 std. / 5 max. | |
605 x 710 x 735 mm |
Ambient +10° to 300°C | |
1 door | |
FED115UL-120V | |
385 x 550 x 550 mm | |
120 V, 60 Hz, 12.5 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction