Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series FED Avantgarde.Line Drying and Heating Chambers PROMO
SDP

Catalog No. 08111428PM Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
60 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-111-428PM 60 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-428PM Supplier BINDER™ Supplier No. 90100296PM

BINDER™ Series FED Avantgarde.Line Drying and Heating Chambers feature advanced timing functions, controllable fan, and easy to control temperature and convection conditions.

  • Up to 30% lower energy consumption compared to conventional units on the market
  • High temperature accuracy thanks to APT.line™ technology
  • Adjustable fan speed
  • controller with LCD display and enhanced time functions
  • Electromechanical control of the exhaust air flap
  • 2 chrome-plated racks
  • Units up to 115 liters are stackable
  • Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • Ethernet interface
  • USB port for recording data

Specifications

Capacity (Metric) 60 L
Temperature (Metric) Ambient +10° to 300°C
Type Drying and Heating Chamber
Includes 1 door
Max. Shelf Load 30 kg
Model FED056UL-120V
No. of Shelves 2 std. / 4 max.
Dimensions (D x W x H) Interior 345 x 400 x 440 mm
Dimensions (L x W x H) 565 x 560 x 625 mm
Electrical Requirements 120 V, 60 Hz, 12.5 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.