Learn More
BINDER™ Series FP Avantgarde.Line - Drying and Heating Chambers with Forced Convection and Program Functions

Shop All BINDER Inc. Products


Description
- Temperature range: +10°C above ambient temperature up to +300°C
- High temperature accuracy thanks to APT.lineTM technology
- Adjustable fan speed
- Controller with interval and real-time programming
- Electromechanical control of the exhaust air flap
- 2 chrome-plated racks
- Units up to 115 liters are stackable
- Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
- Ergonomic handle design
- Computer interface: Ethernet
- Internal data logger, measured values can be read out in open format via USB
Specifications
Specifications
| Capacity (Metric) | 259 L |
| Temperature (Metric) | Ambient +10° to 300°C |
| Type | Drying and Heating Chamber |
| Display | LED |
| Model | FP260UL-240V |
| Dimensions (D x W x H) Interior | 512 x 650 x 780 mm |
| Dimensions (L x W x H) | 810 x 786 x 962 mm |
| Weight (Metric) | 96 kg |
| Voltage | 240 V |
| Wattage | 2.7 kW |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.