Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series M Avantgarde.Line - Drying and Heating Chambers
GREENER_CHOICESDP

Catalog No. 01672877 Shop All BINDER Inc. Products
Click to view available options
Model:
M056-230V
M115-230V
M260-400V
M720-400V

Catalog No. 01-672-877

Supplier: BINDER™ 90100374

Only null left
Add to Cart
Add to Cart
Request a Quote

With a maximum of +300°C and various programming options, the M series material test chambers are ideal for material and aging tests.

  • Temperature range: +23°C above ambient temperature to +300°C
  • High temperature accuracy thanks to APT.line™ technology with increased heating output
  • Reinforced fan with adjustable speed
  • Electromechanical control of the exhaust air flap
  • Intuitive touchscreen controller with time-segment and real-time programming
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
  • Failsafe function – backup sensor Pt100
  • Computer interface: Ethernet
  • Internal data logger, measured values can be read out in open format via USB

Specifications

Capacity (English) 25.96 cu. ft.
Description M720-400V, Standard Series M Avantgarde.Line
Type Series M Avantgarde.Line
Max. Shelf Load 99.21 lb.
Model M720-400V
Dimensions (D x W x H) Interior 39.37 x 22.24 x 51.18 in.
Dimensions (L x W x H) 45.87 x 34.25 x 62.56 in.
Weight (Metric) 170 kg
Wattage 6 kW
Amperage 9.6 A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.