Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Series M Avantgarde.Line - Drying and Heating Chambers



With a maximum of +300°C and various programming options, the M series material test chambers are ideal for material and aging tests.
Supplier: BINDER™ 90100373
Description
- Temperature range: +23°C above ambient temperature to +300°C
- High temperature accuracy thanks to APT.line™ technology with increased heating output
- Reinforced fan with adjustable speed
- Electromechanical control of the exhaust air flap
- Intuitive touchscreen controller with time-segment and real-time programming
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
- Failsafe function – backup sensor Pt100
- Computer interface: Ethernet
- Internal data logger, measured values can be read out in open format via USB
Specifications
| 9.04 cu. ft. | |
| Series M Avantgarde.Line | |
| M260-400V | |
| 32.05 x 33.07 x 37.87 in. | |
| 3.1 kW |
| M260-400V, Standard Series M Avantgarde.Line | |
| 88.18 lb. | |
| 25.59 x 19.88 x 30.71 in. | |
| 86 kg | |
| 9.6 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction