Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Servus™ Dipped Neoprene Safety Boots

Catalog No. 19920133
Change view
Click to view available options
Size:
3
4
5
6
7
15
Material:
Neoprene, Latex
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Material
19-920-133 4 Neoprene, Latex
19-920-135 6 Neoprene, Latex
19-920-144 15 Neoprene, Latex
19-920-134 5 Neoprene, Latex
19-920-132 3 Neoprene, Latex
19-920-136 7 Neoprene, Latex
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-920-133 Supplier Honeywell™ Supplier No. 22114CTM040
This item is not returnable. View return policy

Triple-dipped, seamless construction with Chevron outsole

  • Chevron self-cleaning outsole offers a flat, surface-to-surface tread pattern for increased slip resistance, the open channels squeegee liquid and debris out from under foot with each step
  • Steel toe construction provides roomy comfort and protection
  • Breathe-O-Prene™ removable insoles provide shock absorption and pull moisture away from the feet
  • Tough, comfortable fabric lining
  • Mid Pac: 12 in. (30.48cm)
  • 100% waterproof, noninsulated
  • Copper/Tan
  • Available in Men's whole sizes 3-15

Compliance

Meets ASTM F2413-11 M I/75 C/75 EH.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI Z41 1999
Color Tan
Height (English) 12 in.
Material Neoprene, Latex
Size 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.