Learn More
Honeywell™ Servus™ Dipped Neoprene Safety Boots
Description
- Chevron self-cleaning outsole offers a flat, surface-to-surface tread pattern for increased slip resistance, the open channels squeegee liquid and debris out from under foot with each step
- Steel toe construction provides roomy comfort and protection
- Breathe-O-Prene™ removable insoles provide shock absorption and pull moisture away from the feet
- Tough, comfortable fabric lining
- Mid Pac: 12 in. (30.48cm)
- 100% waterproof, noninsulated
- Copper/Tan
- Available in Men's whole sizes 3-15
Compliance
Meets ASTM F2413-11 M I/75 C/75 EH.
Specifications
Specifications
| Certifications/Compliance | ANSI Z41 1999 |
| Color | Tan |
| Height (English) | 12 in. |
| Material | Neoprene, Latex |
| Size | 7 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.