Learn More
Honeywell™ Servus™ Economy PVC Knee Boots
Description
- Two-stage injection-molded PVC construction
- Scalloped top line edge design and graduated boot heights accommodate flexing in the calf
- Trac10™ outsole enhances traction and durability with an ergonomic frame design
- Removable EVA Foot Form insole provides comfort
- Reinforced at critical stress points
- Style 18821 features Safe-Toe™ steel toe cap
- 16 in. high (41cm)
- Black
Compliance
Style 18821 boots with steel toe meet ASTM™ F2413-11 M I/75 C/75
Specifications
Specifications
| Certifications/Compliance | ASTM F2413-11 M I/75 C/75, ASTM F2413-05 |
| Color | Black |
| For Use With (Application) | Agriculture, construction, food services, municipal services, oil and Gas, pharmaceutical, transportation, utilities |
| Height (English) | 16 in. |
| Material | PVC |
| Seam Type | Seamless |
| Shank Material | Steel |
| Size | 10 |
| Sole Features | Unique trac10™ outsole, contour cushion insoles |
| Toe Material | Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.