Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Servus™ Injection-Molded Safety Boots, 15 in.

Catalog No. 19019539
Change view
Click to view available options
Size:
6
7
8
9
12
13
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-019-539 9
19-019-538 8
19-019-542 12
19-019-536 6
19-019-537 7
19-019-543 13
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-019-539 Supplier Honeywell™ Supplier No. 73505BLM090
This item is not returnable. View return policy

Reinforced construction provides a durable and long lasting boot without sacrificing comfort

  • Seamless, PVC injection molded footwear is 100% waterproof
  • Available in black, sizes 6, 8-12
  • Hi Boot is 38.1 cm (15 in.) in height
  • Steel toe

Compliance

Meets ASTM F2413-11 M I/75 C/75

TRUSTED_SUSTAINABILITY

Specifications

Color Black
Height (English) 15 in.
Height (Metric) 38 cm
Material PVC
Size 9
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.