Learn More
Honeywell™ Servus™ Iron Duke™ Safety Footwear
Description
- Flexible and durable upper allows for ease of movement for greater worker comfort
- Reinforced construction at critical stress points provides a durable, long-wearing boot
- Deep angle cleated sole and heel help to grip slick surfaces preventing slips and falls
- Black
Model 18802:
- Height: 38.1cm (15 in.)
- Plain Toe
- Height: 38.1cm (15 in.)
- Steel Toe
- Height: 15.2cm (6 in.)
- Steel Toe
Specifications
Specifications
| Color | Black |
| Height (English) | 15 in. |
| Height (Metric) | 38.1 cm |
| Material | PVC |
| Size | 5 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.