Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Servus™ Iron Duke™ Safety Footwear

Catalog No. 19920159
Change view
Click to view available options
Size:
5
6
8
10
11
12
13
17
Height (English):
5 in.
15 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Height (English)
19-920-159 11 15 in.
19-920-154 6 15 in.
19-167-078 8 5 in.
19-051811 17 15 in.
19-920-153 5 15 in.
19-167-081 11 5 in.
19-167-080 10 5 in.
19-167-082 12 5 in.
19-920-161 13 15 in.
19-920-158 10 15 in.
19-920-160 12 15 in.
19-167-083 13 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-920-159 Supplier Honeywell™ Supplier No. 18802BLM110
This item is not returnable. View return policy

Seamless, PVC injection molded footwear is 100% waterproof to ensure feet are dry and comfortable

  • Flexible and durable upper allows for ease of movement for greater worker comfort
  • Reinforced construction at critical stress points provides a durable, long-wearing boot
  • Deep angle cleated sole and heel help to grip slick surfaces preventing slips and falls
  • Black

Model 18802:

  • Height: 38.1cm (15 in.)
  • Plain Toe
Model 18801:
  • Height: 38.1cm (15 in.)
  • Steel Toe
Model 73104:
  • Height: 15.2cm (6 in.)
  • Steel Toe

TRUSTED_SUSTAINABILITY

Specifications

Color Black
Height (English) 15 in.
Height (Metric) 38.1 cm
Material PVC
Size 11
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.