Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Servus™ Ranger Rubber Safety Boots

Catalog No. 19059224
Change view
Click to view available options
Size:
8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-059-224 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-059-224 Supplier Honeywell™ Supplier No. 6147RDM080
This item is not returnable. View return policy

Fleece insulated safety mid-pac boots

  • Specialized compound prevents ozone deterioration for longer life of your footwear
  • Vulcanized construction is 100% waterproof
  • Ultra-composite shank is longer, wider and positioned for optimal support to help prevent foot pain when standing all day
  • Insulated for added warmth in cold weather applications keeping workers' feet warm
  • Heavy Trac Tread sole and heel and knurled protective overlays are tough and durable providing longer life to your footwear to help reduce purchasing spend

Lace up closure for a customizable fit for worker preference and comfort
Height: 30.5cm (12 in.)
Color: Red/Black
Steel toe

Compliance

F2413-11 M I/75 C/75

TRUSTED_SUSTAINABILITY

Specifications

Color Red
Material Rubber
Size 8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.