Learn More
Honeywell™ Servus™ XTP™ PVC Non-Safety Toe Work Boots
Description
- Triple Density Technology uses proprietary compound formulations for increased resistance to degradation from many harsh chemicals
- Dual compound outsole perimeter formulated for tough, long-wearing support and a soft, centersole for better traction and cushion comfort
- Built-in ergonomic foot bed fights fatigue
- Higher, wider, kick-off lugs for easy on/off convenience
- 100% waterproof
- Height: 15 in. (38.1cm)
- Black/Red/Gray
Applications:
Ideal for general industrial, farming and occupational use.
Compliance
Meets ASTM™ F2413-11 requirements
Specifications
Specifications
| Certifications/Compliance | ASTM F2413-11 |
| Color | Black |
| Height (English) | 15 in. |
| Height (Metric) | 38.1 cm |
| Seam Type | Seamless |
| Size | 13 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.