Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Set of Masses with Hanger
SCI_ED

Catalog No. S24421 Shop All Eisco Products
Change view
Click to view available options
Weight (Metric):
100 g
250 g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S24421 100 g
S24419 250 g
S24420 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S24421 Supplier Eisco™ Supplier No. PH0258OSS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For classrooms and labs in demonstrating force and balance.

  • Weight set made from stainless-steel
  • Hangers with hook
  • Masses removable and replaceble on hanger

Specifications

Product Type Mass and Hanger Set
Material Stainless Steel
Weight (Metric) 100 g
For Use With (Application) Balance testing; Weight determination; Classroom tool for demonstrations on force and balance
Includes 9 weights totaling 100 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.