Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Set of Six Prisms
SDPSCI_ED

Catalog No. S82871 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Material:
Acrylic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S82871 Acrylic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S82871 Supplier United Scientific Supplies Supplier No. PSET06
Add to Cart
Add to Cart
This item is not returnable. View return policy

Set of 6 Prisms includes a wide assortment for classroom use.

  • Boxed set of High Quality Acrylic Prisms, made from clear acrylic sheet, all sides polished.
  • The set consists of six prisms in a variety of shapes, and an activity guide.
  • Shipping weight - 1.25 lb., Dimensions: 10 x 8 x 2 in.

Contents:

  • Rectangular block, 75 mm x 50 mm x 15 mm.
  • Semi-circle, 90 mm base x 15 mm thick.
  • Equilateral prism, 75 mm sides, 15 mm thick.
  • Double convex lens, 90 mm long, 23 mm at center.
  • Double concave lens, 90 mm long, 10 mm at center (2).

Specifications

Product Type Prisms
Material Acrylic
Includes Activity Guide
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.