Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Sexless Human Torso Model
SCI_ED

Catalog No. S139145 Shop All Walter Products Products
Change view
Click to view available options
Dimensions (L x W x H):
9.5 x 6 x 20.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S139145 9.5 x 6 x 20.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139145 Supplier Walter Products™ Supplier No. B10106
Add to Cart
Add to Cart
This item is not returnable. View return policy

Model features 11 removable parts for closer observation and study.

  • 12 part sexless human torso appropriate for any classroom
  • Torso shows the major body systems
  • Many anatomical features are numbered, which can be identified using accompanying key card
  • Torso is made exclusively from high quality medical PVC
  • 12 Parts Include: Torso, 2-part head, half of the brain, 2-part heart, 2 lungs, intestines, cecum cover, stomach, liver

Specifications

Diameter (English) 19.7 in.
Diameter (Metric) 50 cm
Dimensions (L x W x H) 9.5 x 6 x 20.5 in.
Material PVC
Product Type Anatomical Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.