Learn More
Description
- Ideal for removing stubborn debris and other substances
- Long-lasting blade
- Connects with any Remco™/Vikan™ handles to provide an easy solution for stuck-on messes
- Scapper is hygienically designed for easy cleaning
Specifications
Specifications
| Product Type | Floor Scraper |
| Color-coded | Yes |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA Compliant |
| Color | Blue |
| Dimensions (L x W) | 10.25 x 1.25 in. |
| For Use With (Application) | Cleaning hard-to-reach areas |
| Material | Polypropylene, Stainless Steel |
| Quantity | 1 Ea. |
| Size | Large |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.