Learn More
Description
- Protein-free media
Specifications
Specifications
| Classification | None |
| Form | Liquid |
| Product Type | Insect Cell Medium |
| Sterility | Sterile |
| Sterilization Method | 0.2 μm Sterile-filtered |
| With Additives | Glutamine, Poloxamer 188 |
| Without Additives | No Protein, No Phenol Red, No HEPES |
| Quantity | 1000 mL |
| Certifications/Compliance | cGMP |
| Content And Storage | 2° to 8°C, away from light |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.