Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SGE Autosampler Syringes, Cemented Needle (N)

Catalog No. 111011378 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
Needle Gauge:
23 G
26 G
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge
11-101-1378 10 μL 23 G
11-101-0900 5 μL 26 G
11-101-1370 10 μL 26 G
11-101-0618 25 μL 23 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-1378 Supplier MilliporeSigma™ Supelco™ Supplier No. 29624U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with CTC/LEAP PAL GC

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Color Dark Orange
Needle Gauge 23 G
Diameter (Metric) Outer Needle 0.63 mm
Product Type SGE Autosampler Syringe
Needle Point Number 1
Quantity 1 Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) CTC, LEAP
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.