Learn More
Description
- Fixed needle
- For use with For Rheodyne™ and Valco™ Valves
Specifications
Specifications
| Type | Syringe |
| Needle Gauge | 22 G |
| For Use With (Application) | Beckman/Altex, Rheodyne™, SSI instruments, and valco valves |
| Description | SuperFlex Plunger, Fixed LC Needle |
| Diameter (English) Inner | 0.028 in. |
| Diameter (Metric) Inner | 0.71 mm |
| Volume (Metric) | 10 μL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
