Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Micro Control Valves
SDP

Catalog No. SG1236091 Shop All SGE Inc. Products
Change view
Click to view available options
Valve Code:
MOVP
Length (Metric) Stem:
50 mm
Style:
Pneumatic L Single Outlet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Valve Code Length (Metric) Stem Style
SG-1236091 MOVP 50 mm Pneumatic L Single Outlet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SG-1236091 Supplier Trajan™ Supplier No. 1236091

missing translation for 'validMainframeMsg'

Precision metering and on-off control of gas flows. Designed specifically for chromatography applications and may be used at elevated temperatures from high vacuum to medium pressure.

  • Ideal for chromatography applications
  • May be used at elevated temperatures from high vacuum to medium pressure
  • Vacuum rated to a leak rate of 1E-05 cc/sec of helium

Specifications

Type Pneumatic Valve
Style Pneumatic L Single Outlet
Connection Size (English) 1/16 in.
Material Stainless Steel
Connection Size (Metric) 0.15 cm
Length (English) Stem 1.9 in.
Length (Metric) Stem 50 mm
Valve Code MOVP
Max. Pressure 700 psi
Temperature (English) Maximum 572°F
Temperature (Metric) Max 300°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.