Learn More
Description
- Ideal for chromatography applications
- May be used at elevated temperatures from high vacuum to medium pressure
- Vacuum rated to a leak rate of 1E-05 cc/sec of helium
Specifications
Specifications
| Type | Micro Control Valve |
| Style | L Single Outlet Manual |
| Connection Size (English) | 0.06 in. |
| Material | Stainless Steel |
| Connection Size (Metric) | 0.15 cm |
| Valve Code | SMOV |
| Max. Pressure | 700 psi |
| Temperature (English) Maximum | 212°F |
| Temperature (Metric) Max | 100°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
