Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Ideal for chromatography applications
- May be used at elevated temperatures from high vacuum to medium pressure
- Vacuum rated to a leak rate of 1E-05 cc/sec of helium
Specifications
Specifications
| Type | L-Single Outlet Micro Control Valve |
| Style | L Single Outlet |
| Connection Size (English) | 0.06 in. |
| Material | Brass |
| Connection Size (Metric) | 0.15 cm |
| Length (Metric) Stem | 100 mm |
| Valve Code | BMCV-1 |
| For Use With (Application) | For on Line Microcontrol Such as Septum Purge and Non-Precision Flow Control |
| Max. Pressure | 700 psi |
| Temperature (English) Maximum | 212°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
