Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Microvolume Manual Syringes
SDP

Catalog No. SG002135 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable
Quantity:
1/Pk.
6/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Connection Type Quantity
SG002135 23 G Fixed 1/Pk.
SG-002180 26 G Removable 6/Pk.
SG-002130 26 G Fixed 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. SG002135 Supplier SGE™ Supplier No. 002135

Protection guide and plunger button reinforcement to minimize the risk of bent plungers

  • Accuracy and reproducibility
  • Borosilicate glass barrel
  • Guided plunger
  • Volume: 10μL
  • Scale length: 54.1mm (2.1 in.)

Specifications

Material Borosilicate Glass
Needle Gauge 23 G
Diameter (Metric) Outer 0.63 mm
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 50 mm
Product Type Microvolume Manual Syringe; 10FX-5/0.63C
Quantity 1/Pk.
Volume (Metric) 10 μL
Needle Point Style Cone
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.