Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SGE Microvolume Syringe

Catalog No. 111010852 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
5 μL
Needle Point Style:
Bevel
Cone
Length (Metric) Needle:
50 mm
70 mm
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Point Style Length (Metric) Needle Diameter (Metric) Outer Needle
11-101-0852 1 μL Cone 70 mm 0.47 mm
11-101-0604 0.5 μL Bevel 50 mm 0.63 mm
11-101-0679 5 μL Cone 70 mm 0.63 mm
11-101-0600 0.5 μL Cone 50 mm 0.63 mm
11-101-0601 0.5 μL Cone 70 mm 0.63 mm
11-101-0804 1 μL Cone 50 mm 0.63 mm
11-101-0828 1 μL Cone 70 mm 0.63 mm
11-101-0605 0.5 μL Cone 50 mm 0.47 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-101-0852 Supplier MilliporeSigma™ Supelco™ Supplier No. 509272
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A sample as small as 0.1 μL is contained in the needle

  • Nozzle tip with 0.12 mm opening and cone shape for better septum
  • Full sample displacement
  • Plunger extended to the tip of the needle - Zero Dead Volume
  • No sample carryover
  • Improved sample volume reproducibility
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Description Plunger-in-needle Syringe
Needle Gauge 26 G
Diameter (Metric) Outer 8 mm
Diameter (Metric) Outer Needle 0.47 mm
Product Type SGE Microvolume Syringe
Model 1 BNR-OC-7/0.47
Needle Point Number 1
Quantity 1 Ea.
Volume (Metric) 1 μL
Length (Metric) Needle 70 mm
Needle Point Style Cone
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.