Learn More
Description
- For use with Pyrolysis chromatography applications
- Works in conjunction with Pyrojector II which thermally fragments essentially non-volatile molecules into volatile fragments, making them suitable for chromatographic analysis
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 25 G |
| For Use With (Application) | For solids injection on SGE pyrojector |
| Length (English) | 2.75 in. |
| Length (English) Needle | 2.75 in. |
| Length (Metric) | 70 mm |
| Product Type | Solids Syringe |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
