Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SGE Syringes, Cone Tip

Catalog No. 111008726 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
Needle Gauge:
23 G
23 to 26 G
26 G
Connection Type:
Cemented
Fixed
Fixed, Tapered Needle
Quantity:
6 Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Connection Type Quantity
11-100-8726 5 μL 23 G Cemented 6 Pk.
11-101-0350 10 μL 23 G Cemented 6 Pk.
11-100-9270 10 μL 23 to 26 G Cemented 6 Pk.
11-100-8727 5 μL 26 G Fixed 6 Pk.
11-100-9269 10 μL 26 G Fixed 6 Pk.
11-100-8820 5 μL 23 to 26 G Fixed, Tapered Needle 6 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-100-8726 Supplier MilliporeSigma™ Supelco™ Supplier No. 21911
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For use with Agilent/HP 7673, 7683 and 6850 ALS Autosamplers

  • Designed and tested to meet critical autosampler specifications
  • A unique plunger eliminates bending and seizing
  • Needle point style withstands multiple and fast septum injections
  • One of the most trouble free autosampler syringes available
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Needle Gauge 23 G
Product Type SGE Syringe
Model SK-5 F-HP-0.63
Needle Point Number 1
Quantity 6 Pk.
Volume (Metric) 5 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Agilent 7673, 7683, 6850 ALS Autosampler
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.