Learn More
Description
- Designed and tested to meet critical autosampler specifications
- A unique plunger eliminates bending and seizing
- Needle point style withstands multiple and fast septum injections
- One of the most trouble free autosampler syringes available
Specifications
Specifications
| Material | Stainless Steel (Tip) |
| Needle Gauge | 26 G |
| Product Type | SGE Syringe |
| Model | SK-5 F-HP-0.47 |
| Needle Point Number | 1 |
| Quantity | 6 Pk. |
| Volume (Metric) | 5 μL |
| Length (Metric) Needle | 42 mm |
| Needle Point Style | Cone |
| For Use With (Equipment) | Agilent 7673, 7683, 6850 ALS Autosampler |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.