Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE Syringes, Cone Tip, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010677 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
0.5 μL
5 μL
Needle Gauge:
23 G
26 G
Product Type:
Gastight™ Syringe
Liquid Syringe
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Product Type
11-101-0677 5 μL 23 G Gastight™ Syringe
11-101-0300 0.5 μL 23 G Liquid Syringe
11-101-0695 5 μL 23 G Liquid Syringe
11-101-0694 5 μL 26 G Liquid Syringe
11-101-0678 5 μL 26 G Gastight™ Syringe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-101-0677 Supplier MilliporeSigma Supelco Supplier No. 21929U
Add to Cart
Add to Cart

Designed and tested to meet critical autosampler specifications. For use with the PerkinElmer™ Autosystem.

  • Designed with a unique plunger to eliminate bending and seizing
  • Needle point style withstands multiple and fast septum injections
  • Stainless steel cone tip, point style #1 is recommended for use with pre-drilled septa
  • Needle shape on the syringe has been developed for multiple, fast septum injections on the autosampler
  • One of the most trouble-free autosampler syringes available
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Color Lime
Needle Gauge 23 G
Product Type Gastight™ Syringe
Model 5 F-PE-GT-0.63
Needle Point Number 1
Quantity 1 Ea.
Volume (Metric) 5 μL
Length (Metric) Needle 70 mm
Needle Point Style Cone
For Use With (Equipment) PerkinElmer Autosystem
Connection Type Fixed
Show More Show Less

PerkinElmer is a registered trademark of PerkinElmer Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.