Learn More
SGE Valco™ Microvolume Syringe, Removable Needle (RN), Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Sharp and clear fused graduation
- Extended graduation lines and wide white backing for reduced errors
- Angled needle tip for optimum septum penetration
- Standard, stainless steel plunger is individually fitted to its barrel
- Extended barrel guides the plunger during injection
- Suitable for training and student use
- Robust
Specifications
Specifications
| Material | Stainless Steel (Tip) |
| Needle Gauge | 22 G |
| Diameter (English) Outer Needle | 0.028 in. |
| Length (English) Needle | 2 in. |
| Product Type | SGE Microvolume Syringe |
| Model | 50 R-GT-LC |
| Needle Point Number | 3 |
| Quantity | 1 Ea. |
| Volume (Metric) | 50 μL |
| Needle Point Style | Blunt |
| Show More |
Valco is a registered trademark of Valco Instruments Co. Inc.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.