Learn More
Epredia™ Shandon™ Broad Point Dressing Thumb Forceps, Fine serrated tip, premium, 5.5 in. (14.0cm)
Shop All Epredia ProductsDescription
Features:
- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards
Specifications
Specifications
| Product Type | Thumb Forceps |
| Grade | Standard |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.