Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Double Curved Post-Mortem Needle, Double curved; 4.5 in. (11.4cm)

Catalog No. 4112T Shop All Epredia Products
Change view
Click to view available options
Length (Metric):
11.4 cm
12.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
4112T 11.4 cm
4111T 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 4112T Supplier Epredia™ Supplier No. 4112T

Epredia™ Shandon Double Curved Post-Mortem Needles

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Guaranteed to be free from defects in material and workmanship

Specifications

Product Type Post-Mortem Needle, Double Curved
Tip Style Double Curved
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.