Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ EZ Single Cytofunnel™ with White Filter Cards and Caps
GSA_VA

Catalog No. 1439045 Shop All Epredia Products
Change view
Click to view available options
Quantity:
200/Cs.
40 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-390-45 40 Pk.
A78710020 200/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-390-45 Supplier Epredia™ Supplier No. A78710003
Add to Cart
Add to Cart
This item is not returnable. View return policy

Optimize cell yield with the Epredia™ EZ Single Cytofunnel™ with White Filter Cards and Caps.

  • Reduces the risk of exposure to pathogenic samples
  • Disposable to eliminate time-consuming decontamination and cleaning
  • Decreases the possibility of cross-contamination
  • Eliminates the need for metal Cytoclips™
  • Produces more cost-effective, thin-layer preparations when compared to other thin-layer methods
  • Holds sample volumes up to 0.5 mL
  • Includes cell deposition area of 6 mm in diameter

Includes:

  • Closure caps
  • Easy-to-use operational illustrations

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color White
Disposable Single-use
Quantity 40 Pk.
Type EZ Single Cytofunnel™, With Filter Cards and Caps
Volume (Metric) 0.1 to 0.5 mL
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.