Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Neoprene Cork Dissecting Boards, Small

Catalog No. 36119 Shop All Epredia Products
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
36-119 Small
36-1 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 36-119 Supplier Epredia™ Supplier No. 36119
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Epredia™ Shandon Neoprene Cork Dissecting Boards feature a durable cutting surface over a marine plywood base.

  • Permanently cemented 0.25in. (6mm) layer of neoprene cork
  • Composed of blended rubber and cork that allows thorough rinsing and resists absorption
  • Cut-resistant finish
  • Rubber bumpers attach to each corner to raise the cutting surface to 1.5in. (3.8cm)
  • Large board measures 16L x 23W x 0.75in.H (40.6 x 58.4 x 1.9cm)
  • Small board measures 12L x 16W x 0.75in.H (50.5 x 40.6 x 1.9cm)

Ordering Information:
Fits Woll Drain Dissecting Tray 360

Specifications

Product Type Dissecting Boards
Material Blended Rubber and Cork
Size Small
Dimensions (L x W x H) 12 x 16 x 0.75 in. (30.5 x 40.6 x 1.9 cm)
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 16 in.
Width (Metric) 40.6 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.