Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Stainless-Steel Embedding Base Molds

Catalog No. 6401016 Shop All Epredia Products
Change view
Click to view available options
Dimensions (L x W x H):
10 x 10 x 5 mm
24 x 24 x 5 mm
24 x 30 x 9 mm
24 x 37 x 9 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
64-010-16 24 x 24 x 5 mm
64-010-15 10 x 10 x 5 mm
64-010-17 24 x 30 x 9 mm
64-010-18 24 x 37 x 9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 64-010-16 Supplier Epredia™ Supplier No. 6401016
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Optimize tissue embedding with the superior thermal exchange of our high-quality, durable Stainless-Steel Embedding Base Molds.

  • Sizes fit most cassettes
  • Superior thermal exchange
  • Rounded corners

Specifications

Product Type Base Mold
Material Stainless Steel
Dimensions (L x W x H) 24 x 24 x 5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.