Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Stainless-Steel Deep Instrument Trays, 18.1x 12.4 x 2.4 in. (L x W x D) (46 x 31.4 x 6cm)

Catalog No. 6123 Shop All Epredia Products
Change view
Click to view available options
Length (English):
12.3 in.
16.1 in.
18.1 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
61-23 12.3 in.
61-25 16.1 in.
61-27 18.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 61-23 Supplier Epredia™ Supplier No. 6123
Add to Cart
Add to Cart

Epredia™ Shandon Stainless-Steel Deep Instrument Trays are available in three sizes.

  • Constructed of surgical grade stainless steel

Specifications

Product Type Instrument Trays
Material Stainless Steel
Dimensions (L x W x H) 12.3 x 8.6 in. x 2.1 in. (31.2 x 21.8 x 5.4 cm)
Length (English) 12.3 in.
Length (Metric) 31.2 cm
Width (English) 8.6 in.
Width (Metric) 21.8 cm
Height (English) 2.1 in.
Height (Metric) 5.3 cm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.