Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Straight Blunt/Blunt Dissecting Scissors, standard, 6.5 in. (16.5cm)

Catalog No. 22045453 Shop All Epredia Products
Change view
Click to view available options
Length (Metric):
11.4 cm
14 cm
Grade:
Premium
Standard
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Grade
22-045-453 11.4 cm Standard
728202 14 cm Premium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-045-453 Supplier Epredia™ Supplier No. 28201
Add to Cart
Add to Cart

Epredia™ Shandon Straight Blunt/Blunt Dissecting Scissors are available in Premium and Standard grades.

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards, producing the finest instruments available
  • Guaranteed to be free from defects in material and workmanship

Specifications

Product Type Dissecting Scissors
Blade Style Straight
Grade Standard
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Tip Style Blunt/Blunt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.