Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Woll Drain Dissecting Tray

Catalog No. 360 Shop All Epredia Products
Change view
Click to view available options
Length (English) Spout:
3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Spout
36-0 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 36-0 Supplier Epredia™ Supplier No. 360
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Limit spills and contamination with Shandon Woll Drain Dissecting Tray.

Features:

  • Tray directs spillage into sink and adjustment studs permit tray to be sloped toward the drain.
  • Spout at the end of tray is 5 x 3 in. (12.7 x 7.6cm) and sloped at a 20° angle.
  • Shandon dissecting boards fit the tray for convenient grossing.

Specifications

Length (English) Spout 3 in.
Length (Metric) Spout 7.6 cm
Width (English) Spout 5 in.
Width (Metric) Spout 12.7 cm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.