Learn More
Description
- Provides safe disposal of needles and syringes.
- The container is available in various sizes to accommodate different requirements, and it features different lid designs to suit various preferences.
Specifications
Specifications
| Certifications/Compliance | ISO 23907, OSHA 29 CFR 1910.1030, FDA 510k |
| Depth (English) | 13.5 in. |
| Closure Type | Rotating and Split Lid |
| Closure Color | Clear, White |
| Capacity (English) | 3 gal. |
| Color | Red |
| Dimensions (L x W x H) | 13.4 x 6 x 13.5 in. |
| Disposable | Single-use |
| Latex Free | Yes |
| Opening Size (English) | 4 x 1.8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.